missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Adjustable Gate Valve Lockout

Product Code. 11780164 Shop All Brady Products
Change view
Click to view available options
Material:
Polypropylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11780164 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11780164 Supplier Brady™ Supplier No. 064057
  • ONLINE EXCLUSIVE PRICE
    95.10 €
    91.04 € / Pack of 1
    Save 4.06 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Polypropylene Adjustable Gate Valve Lockout adjusts to fit gate valves from 2.5 to 16.5 cm, and can replace upto 3 conventional gate valve lockouts, therefore reducing costs. Resistant to extreme temperature changes from -20°to 80°C.

  • Resistant to extreme temperature changes from -20°C to +80°C.

Specifications

Product Type Gate Valve Lockout
Alternate Part Number ADJ GATE VALVE LOCKOUT 1-6.5 in. W /LABELS
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Description Adjustable Gate Valve Lockout
Diameter (English) 6.68 in.
Diameter (English) Shackle 0.37 in.
Diameter (Metric) 169.67 mm
Diameter (Metric) Shackle 9.4 mm
Dimensions (D x W x H) 54.10 x 209.00 x 130.05 mm
Dimensions (L x W) 209.00 x 130 mm
For Use With (Application) Lockout Tagout
Height (English) 5.12 in.
Height (Metric) 130.05 mm
Quantity 1 Ea.
Width (English) 8.23 in.
Width (Metric) 209 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.