missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Bottle Adapter for PD-Tips

Product Code. 10373341 Shop All Brand Products
Change view
Click to view available options
Quantity:
5 Pack
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10373341 5 Pack Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10373341 Supplier BRAND™ Supplier No. 702399
  • ONLINE EXCLUSIVE PRICE
    26.10 €
    23.75 € / Pack of 5
    Save 2.35 €
    9% Off
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene construction. Bottle adapter is autoclavable, ß-sterile.

  • Polypropylene construction
  • Autoclavable
  • Sterile, BIO-CERT™ quality
  • CE-marked according to IVD-Directive 98/79 CE
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE-marked according to IVD-Directive 98/79 CE
Material Polypropylene
Sterility Sterile
Type Bottle Adapter
For Use With (Equipment) 25 to 50mL PD-Tips
Quantity 5 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.