missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Bottle Carriers

Product Code. 10512475
Change view
Click to view available options
Holds:
Bottles (1 L, up to 95 mm dia.)
Bottles (2 L, up to 120 mm dia.)
Positions:
4
6
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions Unit Size
10512475 Bottles (1 L, up to 95 mm dia.) 6 Pack of 5
10494613 Bottles (2 L, up to 120 mm dia.) 4 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10512475 Supplier Kartell™ Supplier No. 0039500
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.

Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.

  • Two designs carry 6 1L bottles or 4 2L bottles
  • Ergonomically designed handle
  • Containers stack for space saving storage

Specifications

Holds Bottles (1 L, up to 95 mm dia.)
Material Polypropylene
Positions 6
Stackable Yes
For Use With (Equipment) 1L bottles: 412, 325, 3251, 1616, 1629, 1603
Quantity 1 Pack
Dimensions (L x W x H) 320 x 300 x 200mm
Product Type Bottle Carrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.