missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Bowl

Product Code. 11928081
Change view
Click to view available options
Capacity (Metric):
17 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11928081 17 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11928081 Supplier VITLAB™ Supplier No. 43610
  • ONLINE EXCLUSIVE PRICE
    20.90 €
    17.22 € / Pack of 1
    Save 3.68 €
    17% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Included Closure Included
Bottom Shape Flat
Capacity (Metric) 17 L
Color White
Material Polypropylene
Shape Rectangular
Type Bowl
Edges Grippy Edge
For Use With (Equipment) Steel sinks
Quantity 1 Each
Length (Metric) 430 mm
Width (Metric) 331 mm
Height (Metric) 195 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.