missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Bowls

Product Code. 10105502
Change view
Click to view available options
Capacity (Metric):
3 L
9 L
13 L
Includes:
3 Bowls
5 Bowls
Unit Size:
Each
Pack of 3
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
10105502 9 L 3 Bowls Pack of 3
10640123 3 L 5 Bowls Pack of 5
10394111 3 L 5 Bowls Each
15701996 13 L 3 Bowls Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10105502 Supplier VITLAB™ Supplier No. 43094
  • ONLINE EXCLUSIVE PRICE
    36.95 €
    34.68 € / Pack of 3
    Save 2.27 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.

Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 9 L
Color White
Material Polypropylene
Shape Round
Type Bowl Set
Includes 3 Bowls
Height (Metric) 150 mm
Diameter (Metric) 360 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.