missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Burette Cover

Product Code. 12045302 Shop All Brand Products
Change view
Click to view available options
Inner Diameter: 20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12045302 Inner Diameter: 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12045302 Supplier BRAND™ Supplier No. 16400
  • ONLINE EXCLUSIVE PRICE
    23.15 €
    17.76 € / Pack of 10
    Save 5.39 €
    23% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene Burette Cover features internal ribbing to prevent the cap from sucking up during titration.

  • Constructed of polypropylene
  • Internal fins allow for free flow of titrant
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 20 mm
Material Polypropylene
Height (Metric) 30 mm
Type Buret Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.