missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene ChemoSampler™

Product Code. 10295012 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10295012 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention! Please refer to the List of Chemical Resistance before considering the appropriate products to use for your application.
Product Code. 10295012 Supplier Buerkle™ Supplier No. 53361000
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    102.70 € / Pack of 1
    Save 1.30 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Attention! Please refer to the List of Chemical Resistance before considering the appropriate products to use for your application.

Developed for sampling aggressive liquids such as acids, alkalis, and detergents.

  • Samples are drawn directly into the screw-on original sampling bottle
  • Tamper-proof bottle closure with original safety ring ensures unadulterated sample transport
  • Samples can be taken from depths of as much as 200cm from tanks, silos or tankers by using the extension rod
  • Manufactured from polypropylene, grey in color
  • Includes sample bottle of 1000 mL
  • Extension rod of 100 cm and two bottle sizes available as accessories
TRUSTED_SUSTAINABILITY

Specifications

Product Type Liquid Sampler
Material Polypropylene
Capacity (Metric) 1000 mL
Color Gray
For Use With (Application) Sampling Aggressive Liquids
Length (Metric) 100 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.