missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Collection Pitchers

Product Code. 15233059
Change view
Click to view available options
Volume (Metric):
2000 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15233059 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15233059 Supplier Vitlab™ Supplier No. 978941
  • ONLINE EXCLUSIVE PRICE
    88.05 €
    63.63 € / Pack of 6
    Save 24.42 €
    27% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene construction. Vitlab™ Polypropylene Beakers include easy-grip handle and white PC lid.

  • Raised scale allows for easy assessment of liquid
  • Includes stable, easy-grip handle and white PC lid.
  • 2000mL capacity
  • Diameter: 150mm
  • Height: 220mm
  • Polypropylene construction
TRUSTED_SUSTAINABILITY

Specifications

Graduated Yes
Material Polypropylene
Color Clear
Diameter (Metric) Inner 150 mm
Graduations 20 mL
Height (Metric) 220 mm
Includes White PC lid
No. per Pack 6/Pk.
Volume (Metric) 2000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.