missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Deepwell Plate 384/200 μL

LoBind, free from DNA, DNase, RNase and PCR inhibitors

Brand:  Eppendorf 0030522109

412.00 EUR valid until 2024-06-30
Use promo code "22546" to get your promotional price.



Code : 96

Additional Details : Weight : 3.59100kg

 View more versions of this product

Product Code. 10673893

  • 515.00 € / Pack of 40
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

The Eppendorf polypropylene deep well plates combine a new well design with a sophisticated color coding system with ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free of DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Proofed automatic usability
  • Conform to SBS standard
  • Optionally available with barcode
Specifications

Specifications

Sterile
16 x 24
Polypropylene
Sterile
Standard
Autoclavable
384
Conical Bottom (V-well)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers