missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Conical Containers

Quality sampling tools for secure sample retrieval and shipment

Brand:  Corning™ PC1000-04

Code : 46

Additional Details : Weight : 4.23000kg

 View more versions of this product

Product Code. 11733174

  • 165.53 € / Pack of 80
Estimated Shipment: 30-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Lightweight and break-resistant
  • Transparent or white Polypropylene (PP)
  • Assembled or non-assembled
Specifications

Specifications

Yes
Sterile
1 L
Snap Cap
105 mm
80/Cs.
Polypropylene
33.8 oz.
White
White
130 mm
80/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers