missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Conical Containers

Product Code. 11838992
Change view
Click to view available options
Capacity (Metric):
200 mL
400 mL
1 L
Sterility:
Non-sterile
Sterile
Color:
Natural
White
Diameter (Metric):
62 mm
85 mm
105 mm
Unit Size:
Pack of 185
Pack of 220
Pack of 80
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Color Diameter (Metric) unitSize
11838992 200 mL Sterile Natural 62 mm Pack of 220
11765085 200 mL Sterile White 85 mm Pack of 220
11713174 400 mL Non-sterile Natural 85 mm Pack of 185
11733174 1 L Sterile White 105 mm Pack of 80
11793164 400 mL Sterile Natural 62 mm Pack of 185
11753174 400 mL Sterile White 85 mm Pack of 185
11703164 1 L Sterile Natural 105 mm Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11838992 Supplier Corning™ Supplier No. PC200A02
  • ONLINE EXCLUSIVE PRICE
    125.33 €
    115.35 € / Pack of 220
    Save 9.98 €
    7% Off
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Lightweight and break-resistant
  • Transparent or white Polypropylene (PP)
  • Assembled or non-assembled
TRUSTED_SUSTAINABILITY

Specifications

Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (English) 6.7 oz.
Capacity (Metric) 200 mL
Closure Color Natural
Closure Type Snap Cap
Color Natural
Diameter (Metric) 62 mm
Height (Metric) 88 mm
No. per Case 220/Cs.
No. per Pack 220/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.