missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Conical Erlenmeyer Flasks

Product Code. 10602712
Change view
Click to view available options
Capacity (Metric):
125 mL
2000 mL
Unit Size:
Pack of 20
Pack of 4
Product Code. Capacity (Metric) unitSize
10602712 125 mL Pack of 20
10633092 2000 mL Pack of 4
2 options
This item is not returnable. View return policy

Product Code. 10602712

Brand: Kartell™ 0146100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translusent in design to allow one to view the mixture with ease. Kartell™ Polypropylene Conical Erlenmeyer Flasks are a simple flask that has a variety of applications in both chemistry and biology.

  • For general laboratory use
  • Provided with standardized neck
  • Autoclavable
  • Suitable for foodstuff

Specifications

Color Translucent
Capacity (Metric) 125 mL
Material Polypropylene
Graduations 25 mL
Neck Style 14/23 NS
No. per Pack 20
Shape Conical
Autoclavable Autoclavable
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.