missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Antimicrobial Polypropylene Barbed Fittings

Product Code. 13243789
Click to view available options
For Use With:
1/2 in. tubing I.D.
1/4 in. tubing I.D.
1/8 in. tubing I.D.
3/16 in. tubing I.D.
3/8 in. tubing I.D.
Port Size:
1.68mm orifice
2.9mm orifice
3.43mm orifice
3.56mm orifice
6.22mm orifice
6.35mm orifice
9.1mm orifice
Shape:
Straight
Y
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 13243789

Brand: Masterflex™ 0636822

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These single barb fittings offer natural silver protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.

  • Prevents the growth of bacteria, fungi, mold and mildew
  • Meets EPA standards
  • NSF 51, 61 and FDA compliant
  • Silver protection is not temperature sensitive and remains effective over time
  • Silver treatment will not contaminate your sample
  • Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • Manufactured from polypropylene
  • Sterilization method of ethylene oxide (ETO) or gamma
  • Available in straight and Y shape configurations

Specifications

Material Polypropylene
For Use With 1/4 in. tubing I.D.
Packaging Quantity 5 Pack
Resistance Properties Microbial growth
Port Size 3.43mm orifice
Sterilization Method Ethylene Oxide, Gamma
Width (Metric) 8 mm
Shape Y
Color Light Blue
Maximum Pressure 30 psi (2 bar)
Product Type Barbed Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.