missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Cryo Boxes with Slip Lid

Product Code. 12861603
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Yellow
Tube Array:
10 x 10
6 x 6
7 x 7
8 x 8
Includes:
Numerically Coded
Uncoded
Unit Size:
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Tube Array Includes unitSize
12861603 Yellow 6 x 6 Numerically Coded Pack of 5
12831613 Natural 7 x 7 Numerically Coded Pack of 5
12891583 Yellow 7 x 7 Numerically Coded Pack of 5
12801593 Green 7 x 7 Numerically Coded Pack of 5
12821593 Blue 7 x 7 Numerically Coded Pack of 5
12831593 Black 7 x 7 Uncoded Pack of 5
12841603 Assorted 7 x 7 Numerically Coded Pack of 5
12821613 Assorted 8 x 8 Numerically Coded Pack of 5
15882025 Black 10 x 10 Uncoded Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12861603 Supplier Ratiolab™ Supplier No. 5320411
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adjustable-height boxes for the safe storage and transport of deep freeze samples.

  • Boxes are adjustable in height, from 50 to 75 mm
  • Turn combi-lid 90° to adjust height positions
  • Available in a range of colors
  • Corresponding vents for draining condensed water
  • Autoclavable and temperature-resistant from -90° to +121°C
  • Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
  • Available uncoded or numerically coded
  • Provided in packs of 5

Specifications

Closure Type Slip Lid
Color Yellow
Material Polypropylene
Shape Square
Type Cryo Box
For Use With (Application) Storage and Transport of Deep Freeze Samples
Includes Numerically Coded
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 5/pk
Tube Array 6 x 6
Withstand Temperature (Metric) -90°C to +121°C
Dimensions (L x W x H) 133 x 133 x 50/75 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 to 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.