missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryoboxes with Slip Lid

Product Code. 12643145 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Red
Yellow
Type:
Cryo Box
Cryo Box, Numerically Coded
Tube Array:
10 x 10
9 x 9
Unit Size:
Pack of 5
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Type Tube Array Unit Size
12643145 Blue Cryo Box 9 x 9 Pack of 5
12663145 Assorted Cryo Box 9 x 9 Pack of 5
12653145 Black Cryo Box 9 x 9 Pack of 5
12891593 Black Cryo Box 10 x 10 Pack of 5
12881593 Blue Cryo Box, Numerically Coded 10 x 10 Pack of 5
12801603 Assorted Cryo Box 10 x 10 Pack of 5
12871593 Green Cryo Box 10 x 10 Pack of 5
12861593 Natural Cryo Box 10 x 10 Pack of 5
12633145 Green Cryo Box 9 x 9 Pack of 5
12603145 Natural Cryo Box 9 x 9 Pack of 5
12841593 Red Cryo Box 10 x 10 Pack of 5
12623145 Red Cryo Box 9 x 9 Pack of 5
12851593 Yellow Cryo Box 10 x 10 Pack of 5
12613145 Yellow Cryo Box 9 x 9 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 12643145
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.

  • Cryoboxes with Slip Lid, PP, Format 133 x 133mm
  • High quality polypropylene (PP)
  • Available in natural and other colors
  • Boxes are adjustable in height
  • The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
  • The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
  • autoclavable, temperature-resistant from -90°C to +121°C
  • Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
  • Numerically coded

Specifications

Color Blue
Material Polypropylene
Type Cryo Box
Includes Slip Lid
Tube Array 9 x 9
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 to 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.