missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Cylindrical Y Connectors

Product Code. 10789592
Change view
Click to view available options
For Use With:
11 to 13 mm Hose
13 to 15 mm Hose
3 to 5 mm Hose
5 to 7 mm Hose
6 to 8 mm Hose
7 to 9 mm Hose
9 to 11 mm Hose
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
10789592 3 to 5 mm Hose Pack of 10
10617721 5 to 7 mm Hose Pack of 10
10076241 6 to 8 mm Hose Pack of 10
11836583 7 to 9 mm Hose Pack of 10
10567312 9 to 11 mm Hose Pack of 10
10014930 11 to 13 mm Hose Pack of 10
11846603 13 to 15 mm Hose Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10789592 Supplier Buerkle™ Supplier No. 87060004
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ Polypropylene Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.

  • Cylindrical Y hose connector
  • Available in a variety of sizes from 3 to 15mm dia.
  • Polypropylene
  • Temperature resistant up to +135°C max.
  • Sterilizable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs, RoHS
Autoclavable Autoclavable
Diameter (Metric) Inner 2.5 mm
Material Polypropylene
For Use With 3 to 5 mm Hose
Packaging Quantity 10/Pk.
Resistance Properties Up to 135°C Temperature-Resistant
Shape Cylindrical Y
Color Transparent
Max. Operating Temperature (Metric) 135°C
Product Type Y Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.