Learn More
Gratnells™ Polypropylene Deep Tray
Stack or nest the Gratnells™ Polypropylene Deep Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
Brand: Gratnells™ F2DG
Code : 04
Additional Details : Weight : 1.00000kg
Description
- 312x427x150mm
- Various colors
- Molded extra strong 20% talc-filled polypropylene designed for use in schools
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
15 L | |
Green | |
385 mm (Internal), 427 mm (External) | |
Deep Tray | |
furniture or trolleys taking a 312mm wide tray | |
Rectangular |
312x150x427 mm | |
140 mm (Internal), 150 mm (External) | |
Polypropylene | |
283 mm (Internal), 312 mm (External) | |
1 Each |