missing translation for 'onlineSavingsMsg'
Learn More

Gratnells™ Polypropylene Deep Tray

Stack or nest the Gratnells™ Polypropylene Deep Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.

POA - 5.83 €

Specifications

Capacity (Metric) 15 L
Dimensions (L x W x H) 312x150x427 mm
Height (Metric) 140 mm (Internal), 150 mm (External)
Length (Metric) 385 mm (Internal), 427 mm (External)
Material Polypropylene
View More Specs

Products 6
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
13100033
View Documents Promotion Details
Gratnells™
F2DBRN
Brown This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13180023
View Documents Promotion Details
Gratnells™
F2DG
Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13120033
View Documents Promotion Details
Gratnells™
F2O
Orange This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13190023
View Documents Promotion Details
Gratnells™
F2Y
Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13160023
View Documents Promotion Details
Gratnells™
F2R
Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13170023
View Documents Promotion Details
Gratnells™
F2DB
Blue This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • 312x427x150mm
  • Various colors
  • Molded extra strong 20% talc-filled polypropylene designed for use in schools
  • Resistant to most chemicals
  • Can be stacked or nested
  • Will fit furniture or trolleys taking a 312mm wide tray
  • Sterilized at up to 108°C
Specifications

Specifications

15 L
140 mm (Internal), 150 mm (External)
Polypropylene
283 mm (Internal), 312 mm (External)
1 Each
312x150x427 mm
385 mm (Internal), 427 mm (External)
Deep Tray
furniture or trolleys taking a 312mm wide tray
Rectangular
Videos
SDS
Documents

Documents

Product Certifications