missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene DP-Gate Valve Lockout

Product Code. 10715125 Shop All Brady Products
Change view
Click to view available options
Material:
Polypropylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10715125 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10715125 Supplier Brady™ Supplier No. 065560
  • ONLINE EXCLUSIVE PRICE
    18.20 €
    17.38 € / Pack of 1
    Save 0.82 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Polypropylene DP-Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter.

  • Danger labels in English, Spanish and French are included.

Spécification

Product Type Gate Valve Lockout
Alternate Part Number GATE VALVE LOCKOUTS GVLO 1-2.5 RED
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Description Brady Gate Valve Lockouts
Diameter (English) 2.78 in
Diameter (English) Shackle 0.26 in.
Diameter (Metric) 70.61 mm
Diameter (Metric) Shackle 6.5 mm
Dimensions (D x W x H) 35.90 x 120.10 x 80 mm
Dimensions (L x W) 120.10 x 80 mm
For Use With (Application) Lockout Tagout
Height (English) 3.15 in.
Height (Metric) 80 mm
Quantity 1 Ea.
Width (English) 4.72 in.
Width (Metric) 120.1 mm
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.