missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Polypropylene Stackable Drawer

Product Code. 30486998
Change view
Click to view available options
Capacity (Metric):
15 L
25 L
Color:
Dark Gray
Gray
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color unitSize
30486998 25 L Gray Pack of 4
30487000 15 L Dark Gray Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30486998 Supplier Multiroir™ Supplier No. 18307BTSOLOLP
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store and organized items in protective polypropylene with the Multiroir™ Polypropylene Stackable Drawer. Available in white or dark gray, drawers are stackable and have a drawer-sliding capability for ease of use and spacesaving convenience.

  • Stackable
  • Raised edges for stacking and sliding ease
  • Tight fitting lid

Specifications

Capacity (Metric) 25 L
Color Gray
Material Polypropylene
Shape Rectangular
Product Type Drawer
Quantity 1 Each
Style Raised Edges
Length (Metric) 410 mm
Width (Metric) 320 mm
Height (Metric) 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.