missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Polypropylene Stackable Drawer

Product Code. 30487000
Change view
Click to view available options
Capacity (Metric):
15 L
25 L
Color:
Dark Gray
Gray
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
30487000 15 L Dark Gray Pack of 6
30486998 25 L Gray Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30487000 Supplier Multiroir™ Supplier No. 18301BTSDM0BL
  • ONLINE EXCLUSIVE PRICE
    145.00 €
    110.16 € / Pack of 6
    Save 34.84 €
    24% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store and organized items in protective polypropylene with the Multiroir™ Polypropylene Stackable Drawer. Available in white or dark gray, drawers are stackable and have a drawer-sliding capability for ease of use and spacesaving convenience.

  • Stackable
  • Raised edges for stacking and sliding ease
  • Tight fitting lid

Specifications

Capacity (Metric) 15 L
Color Dark Gray
Material Polypropylene
Shape Rectangular
Product Type Stackable Drawer
Quantity 1 Each
Style Raised Edges
Length (Metric) 370 mm
Height (Metric) 174 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.