missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reduces landfill waste
- Biodegrades an average of 13.9% in the first 162 days
- Polypropylene construction with EcoPure additive to promote biodegredation
- FDA compliant for food contact applications
- Resistant to dilute acids and bases
- Shatter-resistant in liquid nitrogen
- Suitable for compounding of sterile applications
- Features both a scoop and spoon end with a hollow core to reduce heat and cold transfer
- Autoclavable
Specifications
Specifications
| Quantity | 300 Pk. |
| Material | Polypropylene |
| Length (Metric) | 144 mm |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?