missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polypropylene Wide Neck Erlenmeyer Flasks

Product Code. 11888381 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Unit Size:
Pack of 4
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11888381 250 mL Pack of 6
10799581 100 mL Pack of 6
10465221 1000 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11888381 Supplier Brand™ Supplier No. 93175
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Flasks with high clarity for visibility of contents during routine laboratory procedures.

  • Provided with screw cap closure
  • With blue graduation marks
  • Neck with standard ground socket
  • Provided in packs of 6, except for 1000mL flask, which comes in a pack of 4

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Height (Metric) 140 mm
Neck Style 45/40
No. per Pack 6
Thread Size GL 52
Closure Type Screw Cap
Diameter (Metric) Outer 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.