missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Polypropylene Euro Transport Box

Product Code. 10093952
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Unit Size:
Each
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) unitSize
10093952 Blue 400 x 300 x 120 mm Each
10522943 Blue 400 x 300 x 220 mm Each
10368872 Blue 400 x 300 x 180 mm Each
10125722 Blue 600 x 400 x 120 mm Each
10208302 Blue 600 x 400 x 180 mm Each
10309312 Blue 600 x 400 x 220 mm Each
10238012 Blue 600 x 400 x 320 mm Each
10512563 Blue 600 x 400 x 420 mm Each
10247722 Gray 400 x 300 x 120 mm Each
10389062 Gray 400 x 300 x 220 mm Each
10635643 Gray 600 x 400 x 180 mm Each
10710814 Gray 600 x 400 x 220 mm Each
10155482 Gray 600 x 400 x 320 mm Each
10248012 Gray 600 x 400 x 420 mm Each
10532943 Red 400 x 300 x 220 mm Each
10768503 Red 400 x 300 x 120 mm Each
10207822 Red 400 x 300 x 180 mm Each
10730234 Red 600 x 400 x 120 mm Each
10700814 Red 600 x 400 x 180 mm Each
10615823 Red 600 x 400 x 220 mm Each
10004132 Red 600 x 400 x 320 mm Each
10412722 Red 600 x 400 x 420 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 10093952 Supplier Kappes Systeme™ Supplier No. 6475.00.4050

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Type Transport Bin
Material Polypropylene
Color Blue
Shape Rectangular
For Use With (Application) Food Safe
Quantity 1/Pk.
Dimensions (L x W x H) 400 x 300 x 120 mm
Length (Metric) 400 mm
Width (Metric) 300 mm
Height (Metric) 120 mm
For Use With (Equipment) Conveyor, Grabber Technology, Storage and Retrieval Machine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.