missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Polypropylene Euro Transport Box

Code produit. 10238012
Encompass
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Conditionnement:
Each
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 10238012

Marque: Kappes Systeme™ 6476.00.4350

This item requires a price update prior to being ordered.

Request a Price for this item here.

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Spécification

Type Transport Bin
Material Polypropylene
Color Blue
Shape Rectangular
For Use With Conveyor, Grabber Technology, Storage and Retrieval Machine
For Use With (Application) Food Safe
Quantity 1/Pk.
Dimensions (L x W x H) 600 x 400 x 320 mm
Length (Metric) 600 mm
Width (Metric) 400 mm
Height (Metric) 320 mm
Afficher plus Afficher moins
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.