missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Polypropylene Euro Transport Box

Product Code. 10247722
Encompass_Preferred
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10247722

Brand: Kappes Systeme™ 6475.00.4054

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Transport Bin
Material Polypropylene
Color Gray
Shape Rectangular
For Use With Conveyor, Grabber Technology, Storage and Retrieval Machine
For Use With (Application) Food Safe
Quantity 1/Pk.
Dimensions (L x W x H) 400 x 300 x 120 mm
Length (Metric) 400 mm
Width (Metric) 300 mm
Height (Metric) 120 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.