missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene Euro Transport Box
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Unit Size:
Each
Specifications
Specifications
| Type | Transport Bin |
| Material | Polypropylene |
| Color | Gray |
| Shape | Rectangular |
| For Use With | Conveyor, Grabber Technology, Storage and Retrieval Machine |
| For Use With (Application) | Food Safe |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 600 x 400 x 180 mm |
| Length (Metric) | 600 mm |
| Width (Metric) | 400 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction