missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Polypropylene Fitting

Product Code. 18656498 Shop All SCAT Europe Products
Change view
Click to view available options
Diameter (Metric) Outer:
1.6 mm
2.3 mm
3.2 mm
Unit Size:
5 sheets
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
18656498 2.3 mm 5 sheets
18616478 1.6 mm 5 sheets
18646488 3.2 mm 5 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 18656498 Supplier SCAT™ Supplier No. 107166
  • ONLINE EXCLUSIVE PRICE
    22.10 €
    20.20 € / 5 sheets
    Save 1.90 €
    8% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connect your HPLC capillaries safely and tightly to your SCAT™ system. SCAT™ PFA fittings are chemically resistant and fit Safety Caps and Safety Waste Caps. Available for different capillary sizes.

SCAT™ fittings are available in the following versions:

  • PFA fitting with integrated ferrule in various colors and diameters
  • Tube connectors in various diameters

Specifications

Type Plug
Color Colorless
Diameter (Metric) Outer 2.3 mm
For Use With (Application) Solvent Handling
Packaging Quantity 5 Pk.
Thread Size UNF 1/4 in. 28G
For Use With SCAT Safety Caps
Material Polypropylene
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.