missing translation for 'onlineSavingsMsg'
Learn More

Polypropylene Flask Transport Box

Product Code. 12942881
Change view
Click to view available options
Dimensions (L x W x H):
265 x 360 x 91mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12942881 265 x 360 x 91mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12942881 Supplier Medline Scientific Supplier No. AAA23701
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Polypropylene
For Use With (Application) 100mL Flask support
Quantity 1 Each
Dimensions (L x W x H) 265 x 360 x 91mm
Depth (Metric) 265 mm
Diameter (Metric) Cavity 100 mL
Diameter (Metric) Outer 70 mm
Product Type Flask Transport Box
Height (Metric) 91 mm
Width (Metric) 360 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.