missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Floating Microtube Racks

Product Code. 13436959 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
16 1.5/2.0 mL Microtubes
20 1.5/2.0 mL Microtubes
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
13436959 16 1.5/2.0 mL Microtubes Pack of 4
13456959 20 1.5/2.0 mL Microtubes Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 13436959
 Restricted Item
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Keep microtubes afloat in a water bath or push into crushed ice for quick cooling. Fisherbrand™ Floating Microtube Racks can be used on a benchtop, with water baths, or in ice containers.

  • Detachable legs provide two options:
    • Attach legs so rack stands upright on bench top
    • Detach legs so samples can be quickly popped out by pushing down onto any surface.
  • Measure 60 mm high including legs
  • Not recommended for autoclaving

Specifications

Autoclavable Not Autoclavable
Color White
Type Microfuge Rack
Holds 16 1.5/2.0 mL Microtubes
Includes Detachable legs
Material Polypropylene
Shape Square
Length (Metric) 102 mm
Width (Metric) 102 mm
Height (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.