missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Gas-Tight Barrel Pump Polypropylene

Product Code. 15356277 Shop All Bürkle Products
Click to view available options
Connection Type:
Screw Connector with Lock Nut
Universal Stopper
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15356277

Brand: Buerkle™ 56101040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Polypropylene Gas-Tight Barrel Pump enables odour-free transfer.

  • The gas-tight barrel pump enables odour-free transfer, any vapours produced are returned from the container which is to be filled to the original container via the gas-shuttle pipe
  • The barrel pump's universal adapter fits onto container openings of 30 - 70 mm, closing tightly
  • The container screw joints can be screwed into the container with the 3/4 in. thread and lock nut
  • Gas-tight pumps are used for substances that have a strong smell such as ammonia
  • Medium-contacting parts PP, PE and PVC
  • Steplessly extendable telescopic tube
  • For barrel depths of 40–67 cm
  • Two adapters for original containers
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 200 mL/stroke
Depth (Metric) 40 to 67 cm
Pump Tube Length 1.2 m
Type Gas-Tight Barrel Pump
Drum Opening Diameter 28 mm
Material Polypropylene
Connection Type Screw Connector with Lock Nut
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.