missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Straight-Bored Stopcocks

Product Code. p-8007247
Click to view available options
Plug Bore:
4.9 mm
7 mm
10.9 mm
12.7 mm
Closure Size:
Nominal O.D.: 10 mm
Nominal O.D.: 13 mm
Nominal O.D.: 15 mm
Nominal O.D.: 8 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10564471

Brand: Kartell™ 0037100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for liquids and gases under low pressure or low vacuum.

  • HDPE body interfaces with polypropylene tap
  • Operating pressure 0.5 bar

Specifications

Plug Bore 7 mm
Material Polypropylene, HDPE
Closure Size Nominal O.D.: 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.