missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Connect an earth terminal to the ground

Product Code. 15644467
Click to view available options
Diameter (Metric):
100 mm
200 mm
315 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15644467

Brand: Brady™ 818574

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC M005-Dia 200-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
Diameter (Metric) 200 mm
For Use With (Application) Indoor and Outdoor
Thickness 1.501 mm
Temperature Range (Metric) -40°C to 120°C
Shape Round
Languages Global
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.