missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Emergency exit (left)

Product Code. 15664247
Change view
Click to view available options
Height (Metric):
148 mm
200 mm
250 mm
315 mm
400 mm
Width (Metric):
148 mm
200 mm
250 mm
315 mm
400 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
15664247 200 mm 200 mm Each
15654247 148 mm 148 mm Each
15674247 250 mm 250 mm Each
15684247 315 mm 315 mm Each
15694247 400 mm 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15664247 Supplier Brady™ Supplier No. 814273
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 30-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC E001-200x200-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 200 mm
Thickness 1.501 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40°C to 120°C
Shape Square
Languages Global
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.