missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Fire ladder

Product Code. 15614387
Change view
Click to view available options
Width (Metric):
100 mm
148 mm
250 mm
315 mm
400 mm
Height (Metric):
100 mm
148 mm
250 mm
315 mm
400 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
15614387 100 mm 100 mm Each
15624387 148 mm 148 mm Each
15634387 250 mm 250 mm Each
15644387 315 mm 315 mm Each
15654387 400 mm 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15614387 Supplier Brady™ Supplier No. 817204
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC F003-100x100-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 100 mm
Thickness 1.501 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 120°C
Shape Square
Languages Global
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.