missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Safety shower

Product Code. 15624347
Change view
Click to view available options
Width (Metric):
100 mm
148 mm
300 mm
400 mm
Height (Metric):
100 mm
148 mm
300 mm
400 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
15624347 100 mm 100 mm Each
15634347 148 mm 148 mm Each
15654347 300 mm 300 mm Each
15664347 400 mm 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15624347 Supplier Brady™ Supplier No. 815716
  • ONLINE EXCLUSIVE PRICE
    6.90 €
    6.64 € / Pack of 1
    Save 0.26 €
    3% Off
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC E012-100x100-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 100 mm
Thickness 1.501 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 120°C
Shape Square
Languages Global
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.