missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Warning; Fork lift trucks and other industrial vehicles
missing translation for 'orderingAttributeHoverText'
Width (Metric):
100 mm
315 mm
Height (Metric):
87 mm
273 mm
missing translation for 'unitSize'
Each
Description
- Polypropylene
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC W014-Tri 100-PP-CRD/1 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| For Use With (Application) | Indoor and Outdoor |
| Height (Metric) | 87 mm |
| Thickness | 1.501 mm |
| Width (Metric) | 100 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Shape | Triangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction