missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Warning; Fork lift trucks and other industrial vehicles

Product Code. 15694727 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
100 mm
315 mm
Height (Metric):
87 mm
273 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Unit Size
15694727 315 mm 273 mm Each
15674727 100 mm 87 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15694727 Supplier Brady™ Supplier No. 828397
  • ONLINE EXCLUSIVE PRICE
    29.65 €
    28.50 € / Pack of 1
    Save 1.15 €
    3% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W014-Tri 315-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 273 mm
Thickness 1.501 mm
Width (Metric) 315 mm
Temperature Range (Metric) -40°C to 120°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.