missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Wear ear protection

Product Code. 15644447
Change view
Click to view available options
Diameter (Metric):
100 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15644447 100 mm Each
15674447 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15644447 Supplier Brady™ Supplier No. 818275
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC M003-Dia 100-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
Diameter (Metric) 100 mm
For Use With (Application) Indoor and Outdoor
Thickness 1.501 mm
Temperature Range (Metric) -40°C to 120°C
Shape Round
Languages Global
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.