missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Mains Operated Laboratory Pump

Product Code. 11971581 Shop All Bürkle Products
Change view
Click to view available options
Depth (Metric):
70 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
11971581 70 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11971581 Supplier Buerkle™ Supplier No. 57002200
  • ONLINE EXCLUSIVE PRICE
    1465.00 €
    1298.35 € / Pack of 1
    Save 166.65 €
    11% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For transferring small quantities of watery media from canisters, barrels and narrow-necked containers

  • Splash-water protected motor 230 V /200 W (IP44)
  • Built-in safety key as on/off switch
  • Thread connection 1 in. with hose connector 0.75 in.
TRUSTED_SUSTAINABILITY

Specifications

Applications Small Quantities of Watery Media Transfer
Description Thread connection 1 in. with hose connector 3/4 in.
Voltage 230 V
Flow Rate 75 L/min.
Includes 1.5 m PVC Hose, 0.75 in. PP Nozzle, Wall Bracket
Overall Height (Metric) 7 m
Depth (Metric) 70 cm
Pump Tube Length 1.5 m
Resistance Properties Alkalis, Detergent, Acid
Drum Opening Diameter 32 mm
Certifications/Compliance CE Certified
Wattage 200 W
Material Polypropylene, PVC
Product Type Laboratory Pump
For Use With (Equipment) Canister, Narrow Naked Container, For containers up to ca. 60 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.