missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Laboratory Tray

Product Code. 10632112
Change view
Click to view available options
Capacity (Metric):
1.5 L
3 L
10 L
21 L
39 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10632112 1.5 L Each
10040701 10 L Each
10162451 21 L Each
10749251 39 L Each
10718101 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10632112 Supplier VITLAB™ Supplier No. 165194
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 1.5 L
Color White
Height (Metric) 65 mm
Length (Metric) 180 mm (Inner Bottom), 250 mm (Edge)
Material Polypropylene
Type Laboratory Tray
Width (Metric) 240 mm (Inner Bottom), 310 mm (Edge)
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.