missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Premium Luer Fitting

Product Code. 14889980 Shop All Masterflex Products
Change view
Click to view available options
For Use With:
Fits 1/16 in. hose barb
Fits 3/16 in. hose barb
Fits 3/32 in. hose barb
Unit Size:
Each
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Unit Size
14889980 Fits 1/16 in. hose barb Pack of 25
15296618 Fits 3/16 in. hose barb Each
13546720 Fits 3/32 in. hose barb Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 14889980 Supplier Masterflex™ Supplier No. 4551800
  • ONLINE EXCLUSIVE PRICE
    29.00 €
    16.58 € / Pack of 25
    Save 12.42 €
    42% Off
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Fitting with Lock Rings are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.

  • Manufactured of animal-free natural polypropylene
  • All parts meet tight dimensional tolerances for increased reliability and process purity
  • Choose from a range of sizes, with a variety of connection options
  • Good chemical resistance. Max temperature 87°C  (190°F)
  • Sterilize by ethylene oxide or gamma irradiation (not recommended for autoclaving)
  • All female ports may be used with either slip or luer lock connections
  • Plugs and caps are also available

Specifications

Material Polypropylene
For Use With Fits 1/16 in. hose barb
For Use With (Application) Ideal for a variety of applications, including syringes or small tubing
Packaging Quantity 25 Pack
Max. Operating Temperature (English) 190°F
Max. Operating Temperature (Metric) 87°C
Product Type Male Luer Fitting with Lock Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.