missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polypropylene Male Luers with Lock Ring

Product Code. 11741996
Change view
Click to view available options
Port Size:
1/16 in. Barb
1/8 in. Barb
3/16 in. Barb
3/32 in. Barb
Unit Size:
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size Unit Size
11741996 3/16 in. Barb Pack of 25
11841090 1/8 in. Barb Pack of 25
11891060 1/16 in. Barb Pack of 25
11871070 3/32 in. Barb Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11741996 Supplier Ark Plas Products™ Supplier No. LAX87PP0
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these luers with a wide variety of medical and laboratory instruments. Ark Plas Products™ Polypropylene Luer Plugs feature conical tapers molded to ISO 594-1 and ISO 594-2 Standards for 6% luer tapers to ensure compatibility with all other luers molded to the same standard.

  • Natural polypropylene luer plugs
  • Feature barbs designed with no parting line for reliable, leak-free use with a broad variety of medical and laboratory instruments, including syringetips and needles or stopcocks and needles
  • Molded in virgin, lot-traceable material
  • Ark-Plas Luer fittings include a large selection of both male and female luers available in locking or slip tip variances, as well as locking rings, bulkhead luers for panel mounting, threaded luers, adapters and plugs

Specifications

Certifications/Compliance ISO 594-1 and 594-2 standards, RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Polypropylene
For Use With Flexible tubing or threaded ports
Min. Operating Temperature (Metric) -17°C
Packaging Quantity 25/Pk.
Port Size 3/16 in. Barb
Color Natural
Max. Operating Temperature (Metric) 135°C
Product Type Male Luer with Lock Ring
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.