missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Microtube Storage Racks
Description
- Color-coded racks provide easy identification of specific laboratory procedures or individual technician's trays
- Each well is numbered for easy sample location
- Autoclavable and suitable for freezing
- Excellent for benchtop use, in storage or transport of samples
- Choose from 12 colors, including natural, plus assorted packs
- Capacity: Hold 80 screw-cap microcentrifuge tubes up to 2.0mL in a 16 x 5 array
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Assorted |
| Holds | Microtubes (2 mL) |
| Material | Polypropylene |
| Positions | 80 |
| Quantity | 5/Pk. |
| Dimensions (L x W x H) | 10.5 x 9 x 5 in. (26.7 x 22.9 x 12.7cm) |
| Length (Metric) | 26.7 cm |
| Length (English) | 10.5 in. |
| Width (English) | 9 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?