missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Mixer Shaft Assembly

Product Code. 11749988 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
70 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11749988 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11749988 Supplier Cole-Parmer™ Supplier No. 0636720
  • ONLINE EXCLUSIVE PRICE
    51.00 €
    34.88 € / Pack of 1
    Save 16.12 €
    31% Off
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these plastic paddle assemblies for mixing most acids and corrosive solutions. Polypropylene Mixer Shaft Assemblies provide better chemical resistance than stainless steel alone.

Choose from three plastics—polypropylene, polyethylene, or PTFE—according to the chemical compatibility of your solutions. For mixing of highly viscous liquids.

Specifications

Diameter (Metric) 70 mm
Diameter (Metric) Shaft 8 mm
Length (Metric) Handle 350 mmL
Quantity 1 Pack
Type Mixer Shaft Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.