missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Modular Test Tube Rack System

Product Code. 15528543 Shop All Cole-Parmer Products
Change view
Click to view available options
No. of Racks:
4
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Racks Unit Size
15528543 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15528543 Supplier Cole-Parmer™ Supplier No. 0673300
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cube modules are color coded for convenience. Cubes can be rotated independently and each system consists of four cubes and one support tray for use with several sizes of test tubes, culture tubes, or microcentrifuge tubes at the same time.

  • Color coded for convenience
  • Cubes rotate independantly
  • Compatible with various tubes and tube sizes simultaneously
  • Polypropylene
  • Autoclable

Specifications

Description PP Rotating tube rack system
Autoclavable Autoclavable
For Use With (Equipment) 15 mL and 50 mL conical tubes; 12 x 75 mm, 13 x 100 mm, 16 x 125 mm, 17 x 100 mm culture tubes; 1.5 mL and 2.0 mL microcentrifuge tubes
No. of Racks 4
Length (Metric) 244 mm
Length (English) 9 in.
Width (English) 4 1/16 in.
Height (English) 3 13/16 in.
Width (Metric) 103 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.