missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The telescopic immersion tube adapts itself to the container height on insertion. OTAL foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.
- Simple handling: both hands remain free for filling
- Very good pump capacity due to large volume foot bellows
- With universal bungs made of soft PVC, for container openings of 30-70mm diameter
Specifications
Specifications
| Applications | Industrial |
| Flow Rate | 30 L/min. |
| Includes | 22 mm Dia. Polypropylene Delivery Tube |
| Overall Length (Metric) | 90 cm |
| Depth (Metric) | 90 cm |
| Resistance Properties | Alkalis, Detergent, Weak Acid |
| Drum Opening Diameter | 30 to 70 mm |
| Material | Polypropylene |
| Product Type | Foot Pump |
| For Use With (Equipment) | Storage Drum |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?