missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ OTAL™ Foot Pump made of PP

Product Code. 10781162 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
20 L/min.
26 L/min.
30 L/min.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
10781162 26 L/min. Each
10372651 30 L/min. Each
10047660 20 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!
Product Code. 10781162 Supplier Buerkle™ Supplier No. 50001800
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!

OTAL™ Foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.The telescopic immersion tube adapts itself to the container height on insertion of the foot pump. Ensures good removal of residual liquid, foot pump can be used with different containers.

The telescopic immersion tube adapts itself to the container height on insertion. OTAL foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.
  • Simple handling: both hands remain free for filling
  • Very good pump capacity due to large volume foot bellows
  • With universal bungs made of soft PVC, for container openings of 30-70mm diameter
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Flow Rate 26 L/min.
Includes 18 mm Dia. Polypropylene Delivery Tube
Depth (Metric) 70 cm
Resistance Properties Alkalis, Detergent, Weak Acid
Drum Opening Diameter 30 to 70 mm
Material Polypropylene
Product Type Foot Pump
For Use With (Equipment) Storage Drum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.