Learn More
Chemsplash Polypropylene Overboots (PR) Elastic with Ties

Description
40GSM Polypropylene Overboot
- 40GSM Polypropylene Material
- 2 Polypropylene Ties
- Overlock Seams
- 41 x 46 x 28 cm
- 10 pairs/polybag, 250 pairs/ctn
- PFAS Free
Description: The Polypropylene Overboot is made from 40GSM polypropylene material, providing strength and durability. It features overlock seams for added reliability and two polypropylene ties for secure fastening. The size of the overboot is 41 x 46 x 28 cm, and it is packed with 10 pairs per polybag and 250 pairs per carton. This product is PFAS free, ensuring safety and compliance with industry standards.
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Plain |
| Dimensions (L x W x H) | 41 x 46 x 28 cm |
| Weight (Metric) | 40 gsm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.