missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Polypropylene Paddle

Product Code. 15839511 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15839511 1200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15839511 Supplier Sampling Systems™ Supplier No. 8332P1
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This polypropylene paddle is excellent for general sampling, scraping and stirring uses in the laboratory.

  • Manufactured from chemically resistant polypropylene
  • Hygienic one-piece design
  • Overall length of 1200mm

Specifications

Product Type Paddle
Material Polypropylene
Style One-piece
Color White
For Use With (Application) Stirring, scraping, sampling
Length (Metric) 1200 mm
Length (Metric) Blade 290 mm
Width (Metric) Blade 133 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.